For detailed information, other images and documents, please select individual articles from the following table.
Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS In accordance with DIN 4108-3
Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107260.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4234849.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Variants
- WÜTOP® SD Vario Plus is a vapour-permeable, moisture-variable and airtight vapour retarder for the refurbishment of old buildings, interior renovation and loft conversion.
- Improved fire rating B-s1, d0
- When combined with WÜTOP® breathable and non-breathable membranes and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures.
- The variable SD value of the WÜTOP® SD Vario Plus can only be recorded using a dynamic calculation program.
- A fixed SD value of approx. 2 m should be expected when calculating using a stationary procedure.
System
2-layer vapour retarder made from moisture-variable polyamide with stabilising PP fleece.
For universal use
- Roofs, walls and floors
- Renovation of old buildings from the outside (sub and top processes)
- Damp new buildings (with adequate ventilation)
Saves time and money
- Installation grid for easy and quick installation (10 x 10 cm)
- Very robust and tear-resistant thanks to PP fleece backing
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!