For detailed information, other images and documents, please select individual articles from the following table.
Connecting membrane Wütop® Anschlussfix 2SK
Self-adhesive connecting membrane for purlins and wood frame construction
- Coating weight per m²: 170 g
- Length of roll: 24 m
- Roll width: 0.75 m
- Area: 18 m²
- Number of rolls per pallet: 30 PCS
- Min./max. temperature resistance: -40 to 80 °C
- Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501-1
- Air layer thickness equivalent to water-vapour diffusion/conditions: 20 m / in accordance with EN 1931
- Resistance to penetration of water: W1
- Resistance to tear propagation (longitudinal): 275 N
- Resistance to tear propagation (transverse): 260 N
- Longitudinal tensile force per 50 mm: 350 N
- Transverse tensile force per 50 mm: 260 N
- Stretch capacity: 65 %
- Colour: White
- Width: 0.75 m
- show more ... show less ...
Register now and access more than 125,000 products



Variants
Diversity
Variable applications as connecting membrane for purlins and for interior walls in wood frame constructions
Technology
3-layer, vapour-permeable connecting membrane for conventional vapour retarders with SD values up to 20 m
Safety
- Non-slip surface reduces risk of slipping
- 3-ply structure protects the internal membrane
- Protects purlins from the effects of weather
Time and cost savings
- Integrated adhesive strip (fingerlift) and installation grid (10 x 10 cm) for easy and quick attachment of vapour retarder
- Battens can be fit easily and markings clearly seen thanks to the transparent film
Airtight interiors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!