Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WÜPOFAST® steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ - 1
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ - 2
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ - 3
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ - 4
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® steel zinc-plated yellow chipboard screw Full thread, raised countersunk head, PZ

Take the use of new materials into account

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Pozidrive Phillips head


Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use