Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WÜPLAST® pan head screw with flange and hexagon socket WN1451, A2 stainless steel
WÜPLAST<SUP>® </SUP>pan head screw with flange and hexagon socket WN1451, A2 stainless steel - 1
WÜPLAST<SUP>® </SUP>pan head screw with flange and hexagon socket WN1451, A2 stainless steel - 2
WÜPLAST<SUP>® </SUP>pan head screw with flange and hexagon socket WN1451, A2 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜPLAST® pan head screw with flange and hexagon socket WN1451, A2 stainless steel

For thermoplastics

See product details

Available in 23 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank overlap

Higher pull-out forces



Thread pitch


  • High self-locking capacity

Reduced likelihood of connection working loose


  • Material preservation

Higher connection load capacity



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

More secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.