For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® countersunk head screw with hexagon socket WN 1423, A2 austenitic steel
For thermoplastics
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Variants
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!