For detailed information, other images and documents, please select individual articles from the following table.
Automatic welding helmet WSH III 10-11
Standard helmet for welding with one or two protection levels
- Translucency when not activated: Protection level 4
- Translucency when activated: Protection level 10-11
- Cassette width x cassette height x cassette thickness: 110 x 90 x 9.5 mm
- Width of field of vision x height of field of vision: 100 x 50 mm
- Energy supply: Solar cells and 2 replaceable 3 V button cells (CR2032)
- UV and IR protection: Permanently ensured
- Min./max. temperature conditions: -10 to 70 °C
- Standards: EN 379
- Material: PA - Polyamide
- Min./max. dark-to-light switching time: 0-0 d
- Colour: Black
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Recessed viewing window for preventing scratches
- Very comfortable to wear thanks to low weight
- Special smoke-repellent design
- Control unit within the helmet
- Protection levels 10 and 11 adjustable
- Suitable for overhead welding
Not suitable for laser and pulsed-arc welding and applications with < 20 ampere welding current!
Suitable for use in electric welding processes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!