For detailed information, other images and documents, please select individual articles from the following table.
Wire rope 1 x 19 PVC-coated A4 stainless steel
PVC-coated, nominal strength of the wires: 1,570 N/mm²
Register now and access more than 125,000 products
Variants
- Very stiff wire rope thanks to 19 single wires twisted together
- Can only be bended over large radii
- For pressing with the corresponding accessories, the PVC coating in the area of pressure application must be removed
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!