The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pan head window sill screw with flange
AW® drive and pressed-on A2 stainless steel washer for the attachment of window sills to plastic and aluminium windows.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/131317.jpg)
Variants
AW® drive (AW20)
- Better transmission of forces
- Longer life
- Optimum centring
- Virtually zero ejection force
Pressed-on washer
- Washer will not burst while screw is being screwed in
- The screw heads can be painted in a variety of RAL colours when finishing (minimum quantity and surcharge over bare metal parts, on request).
Material: A2 stainless steel
The pressed-on washer does not serve a sealing function. For outdoor applications, use additional materials or use window sill screws with a sealing washer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!