For detailed information, other images and documents, please select individual articles from the following table.
Raised countersunk head tapping screw, shape C with AW drive
Steel, zinc-nickel-plated, black (ZNBHL); with AW drive, shape C, with tip
- Material: Steel
- Surface: Zinc nickel black
- Form: C
- Head type: Raised countersunk head
- Drive type: AW
- Internal drive: AW20
- Nominal diameter: 3.9 mm
- Head diameter: 7.5 mm
- Head height: 2.95 mm
- Thread type: Self-tapping screw thread
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Protective surface layer
No harmful heavy metals such as cadmium or chromium VI
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!