Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Joint and surface filler WF
Joint and surface filler WF - 1
Joint and surface filler WF - 2
Joint and surface filler WF - 3
Joint and surface filler WF - 4

For detailed information, other images and documents, please select individual articles from the following table.

Joint and surface filler WF

Ready-to-use filler for dry indoor construction, complies with EN 15824
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
Excellent filling capability



Ready for use


  • Easy to use

  • No mixing tools required

  • Powder and water do not spill

  • No residue

  • Saves time

  • Consistently high level of quality


Fine grains, so very supple



Environmentally safe


  • Work implements can be cleaned with water

  • Solvent-free
Notice

Wear a fine-dust mask when sanding.



Store WF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.