The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
WE system workshop trolley
Spacious, heavy-duty workshop trolley with side square perforations
Register now and access more than 125,000 products
Variants
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Workshop trolley is easy to move thanks to the sturdy side handle
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 639 060 to 0962 639 063 | 1-3 | ![]() |
4-6 | ![]() | |
0962 639 070 to 0962 639 073 | 1-5 | ![]() |
6-7 | ![]() | |
0962 639 080 to 0962 639 083 | 1-7 | ![]() |
8 | ![]() |



Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!