For detailed information, other images and documents, please select individual articles from the following table.
WAPS® Workstation Basic
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Height of tabletop 1,005 mm
- Tabletop KBS integrated in WAPS® profile B10 4040L (rear indented)
- CLIP-O-FLEX® on the front, left and right of the tabletop
- Height can be adjusted approx. +/- 25 mm via adjustable feet
- Adjustable feet D 80 with anti-slip coating
- 2 CLIP-O-FLEX® levels in the design
- 1 tray shelf in the base for printer (rear indented)
- 1 power strip 3x230 V with 3 m connecting cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!