For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose trolley Multi with roller conveyor
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4x castors (2x with locking brake)
- 2x side comfort-grip handles
- Closed bottom
- Load: max. 25 kg per conveyor, max. 100 kg per level
- 4° level inclination for convenient bin stocking and material removal
- Front-side failure protection guaranteed
Multi-purpose trolley Multi with roller conveyor, including 4 levels, 3 conveyors, depth 500 mm, art. no. 1967701125
Multi-purpose trolley Multi with roller conveyor, including 4 levels, 4 conveyors, depth 500 mm, art. no. 1967701126
Multi-purpose trolley Multi with roller conveyor, including 4 levels, 3 conveyors, depth 830 mm, art. no. 1967701130
Multi-purpose trolley Multi with roller conveyor, including 4 levels, 4 conveyors, depth 830 mm, art. no. 1967701131
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!