For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed ceramic abrasive grain vulcanised fibre disc
Blue/green for steel and stainless steel (professional stainless steel).
Register now and access more than 125,000 products
Variants
Lowest roughness and perfect surface finish thanks to precision-shaped uniform abrasive grain
Extremely high removal rate with cool sanding
Due to high-performance abrasive grain and grinding-active cover layer
Minimal contact pressure required
Because of the high-performance abrasive grain
Extremely long service life
Thanks to the precision-shaped, uniform and vertically arranged abrasive grain
Free from iron, chlorine and sulphur (<= 0.1 %)
Precision-shaped, fully uniform Cubitron® II grain does not correspond to any of the numerous global grain standards (e.g. FEPA). For this reason, the grain size is shown with a + sign and empirically assigned to known grain series (e.g. 36+).
3M® and Cubitron® are brand names of the 3M Company
Used to grind edges and surfaces, dressing and smoothing, deburring and for processing welding seams
For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate
Materials to be processed: Stainless steel; rust, acid and heat-resistant steel (high-alloyed); steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!