For detailed information, other images and documents, please select individual articles from the following table.
Adapter CNC Kitchen Volcano V3
Specially developed for use with Bondtech CHT nozzles to improve flow performance of your vulcaniser
Register now and access more than 125,000 products
Variants
- Contains nickel-plated copper, a material with high thermal conductivity
- Low-friction nickel plating
- Virtually stepless design with 2 mm hexagon for optimal extrusion performance
- Enhanced construction for hot tightening
- Includes 2 mm hexagon key
- Use of standard-length V6 nozzles on a printer with volcano hot-end
- For use up to 400 °C
Suitable for all materials, including abrasive materials (CF, wood, glow in the dark).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!