For detailed information, other images and documents, please select individual articles from the following table.
Video endoscope PRO Dual
For perfect viewing and documentation via video recording and/or image capture in inaccessible places
Register now and access more than 125,000 products
Variants
- 4.9 mm dual camera with 90° front and side view (art. no. 071553 760)
- Live observation via the TFT colour display
- Resolution 640 x 480 dpi
- Record directly to the SD card in the multifunctional console; JPG image format and NTSC or PAL video format
- Optimal image quality with two dimmable, bright mini LEDs
- Probe with scratch-resistant sapphire glass for high image quality and to protect the camera lens
- Just two hours of charging required for four hours of use
- Option of transmission via USB connection
- Direct connection via AV jack and connecting cable
- Various zoom functions and image mirroring options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!