Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vertical clamp Pro With open support arm
Vertical clamp Pro With open support arm - 1
Vertical clamp Pro With open support arm - 2
Vertical clamp Pro With open support arm - 3
Vertical clamp Pro With open support arm - 4
Vertical clamp Pro With open support arm - 5

For detailed information, other images and documents, please select individual articles from the following table.

Vertical clamp Pro With open support arm

Horizontal base and ergonomic 2-component handle

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining



Advantages of the knuckle joint principle:


  • Fast, wide opening of quick-action clamp

  • Complete exposure and unimpeded removal of the workpiece

  • Large clamping force with minimal effort required

  • High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces


Overview of more characteristics:


  • Ergonomic 2-component handle

  • Safety clamping piece with finger-trap protection

  • Protection against the loss of pressure screw

  • Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality

  • Removable oil-resistant rubber cap