For detailed information, other images and documents, please select individual articles from the following table.
Vertical clamp Pro with open support arm
Horizontal base and ergonomic 2-component handle
Register now and access more than 125,000 products
Variants
High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining
Advantages of the knuckle joint principle:
- Fast, wide opening of quick-action clamp
- Complete exposure and unimpeded removal of the workpiece
- Large clamping force with minimal effort required
- High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces
Overview of more characteristics:
- Ergonomic 2-component handle
- Safety clamping piece with finger-trap protection
- Protection against the loss of pressure screw
- Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
- Removable oil-resistant rubber cap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!