Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Professional vent hose
Professional vent hose - 6
Professional vent hose - 1
Professional vent hose - 2

For detailed information, other images and documents, please select individual articles from the following table.

Professional vent hose

Connection for two diameters, DN 70/100

  • Material: PP - Polypropylene
  • Colour: White
  • Roof connection: DN.. 100..
  • Connection on downpipe side: MSM 70/100
  • Length (compressed state): 400 mm
  • Length (elongated state): 920 mm
  • Length (from socket to plug-in connection) when compressed: 350 mm
  • Length (from socket to plug-in connection) when elongated: 870 mm
  • Length (from socket to fins) when compressed: 290 mm
  • Length (from socket to fins) when elongated: 810 mm
  • Length of flex tube: 670 mm
  • Design: Sleeve side (A): 4 rings, nozzle side (B): 9 rings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants