For detailed information, other images and documents, please select individual articles from the following table.
Professional vent hose
Connection for two diameters, DN 70/100
Register now and access more than 125,000 products
Variants
Long connection lengths
- Up to approx. 80 cm with DN 100/100, up to approx. 87 cm with DN 100/70
- Problem-free coverage of long distances
- No need to interlock two hoses.
- Fewer moulded parts required
High flexibility with a max. flexible length (Lflex) of approx. 67 cm
This covers almost all installation situations
Dimensionally stable
- No flow constriction even under extreme bending strain
- No sagging
Push-fit connection instead of clamps
Easy and quick installation by clipping on to ventilation tile/guttering pipe (sealed with rubber ring) and inserting into ventilation pipe/drainpipe.
Connection DN 100 with rubber ribs
- Improved seal
- Also fits in DN 100 cut-off pipes without sleeve
- Cut-offs can be reused
Cutting bead for easy cutting to desired nominal diameter
For complete disassembly at connections 4 or 9 leave rings closed (see drawing, specifications A and B).
Connection of ventilation pipe to ventilation tile.
For connecting guttering pipes to drainpipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!