Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ventilation grille with covering edge
Ventilation grille with covering edge - 1
Ventilation grille with covering edge - 2
Ventilation grille with covering edge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ventilation grille with covering edge

Ripped out edges are covered, no need for extensive retouching work.

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Air inlet 200 cm², meets the requirements of the equipment industry

  • Large clamping range from 2 mm to 23 mm

  • Flexible use, limited stock required

Subject to technical changes! Specified dimensions not binding.