For detailed information, other images and documents, please select individual articles from the following table.
Ventilation duct clamp
Ventilation duct clamp for connecting flanged systems in low and medium-pressure systems
Register now and access more than 125,000 products
Variants
Connection element for large duct cross-sections
Can be used for low and medium-pressure systems
Double ribbing over bending edges
High quality and strength
Quick and easy installation
Eliminates costs for pre-clamping and drilling holes
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
| Installation recommendation: Ventilation duct clamp | ||||
| Duct edge length mm | Working pressure mm WS | |||
| up to 63 | 63-160 | 160-250 | 250-400 | |
| No. of clamps | ||||
| 100 | - | - | 1 | 1 |
| 200 | ||||
| 300 | ||||
| 400 | ||||
| 500 | ||||
| 600 | 1 | 2 | 2 | 2 |
| 700 | ||||
| 800 | ||||
| 900 | ||||
| 1000 | ||||
| 1100 | 2 | 2 | 3 | 3 |
| 1200 | ||||
| 1300 | ||||
| 1400 | ||||
| 1500 | 2 | 3 | 4 | 4 |
| 1600 | ||||
| 1700 | ||||
| 1800 | ||||
| 1900 | ||||
| 2000 | ||||
| 2100 | 3 | 4 | 5 | 5 |
| 2200 | ||||
| 2300 | ||||
| 2400 | ||||
| 2500 | ||||
| 2600 | ||||
| 2700 | ||||
| 2800 | ||||
| 1 mm WS = 10 Pa | ||||
For use in the food industry, laboratory applications and outdoors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!