For detailed information, other images and documents, please select individual articles from the following table.
Ventilation attachment with fan for hazardous materials cabinet type 90 2.0
The ventilation attachment ensures that released vapours and gases are routed outside to a safe location via an exhaust air duct to be installed on site
Register now and access more than 125,000 products
Variants
- As a ventilation attachment for hazardous materials cabinet type 90
- Exhaust air must be routed outside to a safe location via an exhaust air duct to be installed on site in accordance with TRGS 510 Annex A.1.3
- Exhaust fan (max. 72 m³/h)
- Plug-in connection to 230 V/50 Hz power supply via IEC-60320 C13
- Powder-coated sheet steel housing
- Low-noise for use in direct working environments
- Noise level Lp5A 56 dB (A)
- ATEX-compliant CE Ex II (3) [c llB T4], zone 2 in air flow
Application for toxic, water-polluting, flammable liquids in work areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!