For detailed information, other images and documents, please select individual articles from the following table.
Extractor attachment For hazardous materials cabinet, type 90
Ensures non-hazardous air at workstations by capturing released vapours and gases at the point of origin
Register now and access more than 125,000 products
Variants
- As a cabinet attachment for hazardous materials cabinet type 90
- Exhaust air must be routed to the outside by means of an exhaust air duct to be installed by the customer at a safe location
- Suitable for up to 120x air exchange in the cabinet
- With connecting cable and Schuko plug
- Power supply: 230 Volt/50 Hz
- Speed (rpm): 2450
- Powder-coated sheet steel
- Ready to use for quick installation
- Equipped with green indicator light
- Low noise for use in direct work environments
- CE-compliant
Application for toxic, water-polluting flammable liquids in work areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!