Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Veneer glue

For detailed information, other images and documents, please select individual articles from the following table.

Veneer glue

Ready-to-use surface glue for veneer work

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Short pressing times for relatively long processing time


Ideally suited for veneer work



Easy to pour


By screwing on the glue pouring tap, you can dispense the 28-kg container cleanly and simply into the glue bottle or the glue roller.



No nasty odours


Formaldehyde-free D2 dispersion glue



Universal application


Excellent application behaviour in glue application machines and during manual glue application.



High adhesive quality


Hardened glued joints are viscoplastic. Reliable gluing of all veneer types. Good staining on veneers. Causes no discolouration.



Complies with stress group D2 in accordance with DIN/EN 204

Notice

When using highly absorbent material and low pressing force, a relatively large quantity of glue must be applied. The higher the pressing force, the smaller the required application quantities. With large-pore veneer, a thin layer of glue must be applied to prevent the glue from bleeding through. Glue bleed-through may result in colour changes during staining, as the pores in the veneer are already filled with glue, thereby preventing the stain from penetrating the surface. Due to the tannic acid of the wood, the impact of bare metal may result in blue discolouration, especially with oak. At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Stir glue thoroughly before application and always close container tightly after use. Protect from frost. The processing time and the setting time are highly dependent on the working conditions, e.g. the temperatures, moisture levels and absorption of the materials, application quantities and tensions in the material. The adhesive can be defined as formaldehyde-free insofar as no formaldehyde is used during production. However, extremely small quantities may occur during polymerisation due to secondary reactions. Würth glues may only be used for non-load-bearing applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.