For detailed information, other images and documents, please select individual articles from the following table.
Car rubber valve, snap-in eco
With laser-marked manufacture date on the valve stem
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Production in accordance with E.T.R.T.O
(European Tyre and Rim Technical Organisation)
Example of a lasered manufacturing date on valve body:
4511 stands for calendar week 45 in 2011
Partial assembly (TM) saves time and money
Plastic caps included in polythene bag
Additional seal
Valve cap made of nickel-plated brass with seal (MK)
When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation using a suitable tool (valve mounting lever, art. no. PR01_071554_04) and sufficient lubrication (tyre mounting paste, art. no. PR01_08901241 or art. no PR01_08901221)
Speed restriction:
- On tyres without inner tubes on cars driving at speeds of >210 km/h (V, W, Y or ZR), metal valves (clamp-in) or valve supports must be used to restrict valve deflection to a max. angle of 25°.
- In some cases, rim construction already ensures that the max. valve deflection is not exceeded. (This must be checked in each individual case by the user).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!