Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Suitable for all modular blocks
Serves as a way of protecting the load area
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
For additional protection against theft
Loads can be quickly secured using the integrated lashing rail
For fast load securing
For mounting Ford floor panels
LED interior/surface-mounted lamp 12 V
Safety universal plug 12–24 V, 16 A with LED
Automatically retracting lashing strap with snap hook
Socket for 12 volt connections
Automatically retracting lashing strap for airline profile
Clamp for transport tube
12-volt adapter with standard plug and large coupling
3-way surface-mounted socket