Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Granite floor slab with integrated lashing rails
Granite floor slab with integrated lashing rails - 1
Granite floor slab with integrated lashing rails - 2
Granite floor slab with integrated lashing rails - 3

For detailed information, other images and documents, please select individual articles from the following table.

Granite floor slab with integrated lashing rails

For fast load securing

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Profiled exactly to vehicle specifications

  • Suitable for a range of vehicle types (see assignment table)

  • Compatible with automotive fittings and clamping rods

  • Lashing rail made of anodised aluminium

  • PEFC certified - promoting sustainable forest management

  • Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)

  • Solid birch hardwood veneer (thickness 12 mm)

  • Surface: Multi-colour special coating

  • Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)

  • Chipboard: EN 312, formaldehyde class: E1 EN312

  • Slip resistance: In accordance with DIN 51130 - class R12