For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Profiled exactly to vehicle specifications
- Suitable for a range of vehicle types (see assignment table)
- PEFC certified - promoting sustainable forest management
- Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)
- Solid birch hardwood veneer (thickness 12 mm)
- Surface: Multi-colour special coating
- Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)
- Chipboard: EN 312, formaldehyde class: E1 EN312
- Slip resistance: According to DIN 51130 - class R12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!