Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Battery charger DEFA 12 V, 50 A, 40-600 Ah
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 1
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 2
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 3
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 4
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 5
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 6
Battery charger DEFA 12 V, 50 A, 40-600 Ah - 7

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger DEFA 12 V, 50 A, 40-600 Ah

Fanless multifunction device for battery and on-board power support as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system and for the professional demonstration of vehicle functions in showroom mode

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Suitable for all vehicles with 12 V batteries of all types


  • E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery


Compact, robust battery charger with dirt-resistant aluminium housing



The fanless design enables silent demonstration



Removable cables for easy cable routing through the engine compartment



Revives severely discharged batteries with a residual voltage of >2 V



Maximises the service life and performance of the battery


  • Monitoring-free, fully automatic seven-stage charging cycle

  • Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Constant 50 A power through optimal heat dissipation via the cooling fins



Suitable for outdoor use



Simple operation via three buttons without submenu



LED display