For detailed information, other images and documents, please select individual articles from the following table.
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms
Fanless multifunction device for battery and on-board power support as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system and for the professional demonstration of vehicle functions in showroom mode
Register now and access more than 125,000 products
Variants
- Suitable for vehicles with all types of 12 V batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery
- Compact, robust battery charger with dirt-resistant aluminium housing
- The fanless design enables demonstration without distractions
- Removable cables for easy cable routing through the engine compartment
- Revives severely depleted batteries with a residual voltage of >2 V
Maximises the service life and performance of the battery
- Fully automatic seven-stage charging cycle with no need for constant monitoring
- Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
- Cooling fins provide optimal heat dissipation for constant 50 A power
- Suitable for outdoor use
- Simple operation via three buttons without submenu
- LED display
Workshops
- Customer service/battery charging - for all 12 V batteries
- In Power Supply mode, the on-board voltage stabilises during flashing/software update/diagnosis with 50 A and 13.7 V
- Battery replacement - ensures stable voltage for the vehicle electrical system (external power supply) while the battery is removed, in order to prevent loss of stored information
Showroom and vehicle delivery - trickle charging
Supplies the battery with 13.7 V, up to 50 A and ensures a reliable on-board voltage for demonstrating vehicle features
Trickle charging for used cars
Storage charging/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!