For detailed information, other images and documents, please select individual articles from the following table.
DEFA battery charger 12 V, 50 A, 40-600 Ah
Fanless multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system with temperature sensor
Register now and access more than 125,000 products
Variants
- Suitable for vehicles with 12 V lead-acid batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery
- Compact, robust battery charger with dirt-resistant aluminium housing and cable bracket on the underside
- Revives severely depleted batteries with a residual voltage > 2 V
Maximises the service life and performance of the battery
- Fully automatic seven-stage charging cycles with no need for constant monitoring
- Temperature-dependent adjustment of the charging voltage ±0.03 V/°C
- The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
- Cooling fins provide optimal heat dissipation for constant 50 A power
- Suitable for outdoor use
- Simple operation via three buttons without submenu
- LED display
Workshop
- Customer service/battery charging - for all 12 V batteries
- In Power Supply mode, the on-board voltage stabilises during flashing/software update/diagnosis with 50 A and 13.7 V
- Battery replacement - ensures stable voltage for the vehicle electrical system (external power supply) while the is battery removed, in order to prevent loss of stored information
Showroom and vehicle delivery - trickle charging
Supplies the battery with 13.7 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Trickle charging for used cars
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!