Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 11
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 1
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12/24 V 8 A lithium/lead 10-240 Ah

Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries

  • Min./max. input voltage: 220-240 V
  • Frequency: 50 Hz
  • Charging voltage max. at 12 V: 14.7 V
  • Charging voltage max. at 24 V: 29.4 V
  • Charging current at 12 V: 7.5 A
  • Charging current at 24 V: 3.75 A
  • Min./max. rechargeable battery/battery capacity: 10-240 Ah
  • Power rating: 105 W
  • Battery designation: 12 V lithium ion battery (LiFePO4), 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+)
  • Charging characteristics: IUoU
  • IP protection class: IP 65
  • Cable length: 1.8 m
  • Fully insulated charging terminals: Yes
  • Length (battery charging cable with terminals): 1.8 m
  • Cable cross section: 1.30 mm²
  • Length x width x height: 234 x 104 x 64 mm
  • Product weight (per item): 1080 g
  • Colour: Black, Anthracite grey
  • Spark protection: Yes
  • Reverse-polarity protection: Yes
  • Approval mark: CE, GS certified safety

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants