For detailed information, other images and documents, please select individual articles from the following table.
Battery charger, 12/24 V–50 A, 10–850 Ah
Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system
Register now and access more than 125,000 products
Variants
Suitable for vehicles with 12 and 24 V lithium and lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs
Automatic battery and battery voltage detection
Compact, robust battery charger, with dirt-resistant steel plate housing, can also be installed on the wall using a keyhole on the bottom
Multi-resonance converter technology for everyday professional workshop use
Intuitive operation with easy touch graphic display
Charges batteries with a residual voltage of > 1.5 V for 12 V vehicle electrical system voltage and 3.0 V for 24 V vehicle electrical system voltage
Desulphation mode for refreshing sulphated batteries
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Service and update programming can be performed via USB interface
Plug-in charging and mains cable
Workshop
- Customer service/battery charging — for 12 and 24-V batteries (see battery type table). In charging mode, the battery charger supplies the battery with 14.8 V for 12 V or 29.2 V for 24 V each with 50 A
- Continuous charging without voltage peaks for flashing control devices
- Diagnostics — stabilises 12 or 24 V on-board batteries for vehicle diagnostics with up to 50 A
- Battery replacement — ensures stable on-board power supply (external power supply/support mode) during battery replacement with 13.0 V for 12 V and 26.0 V for 24 V to prevent the loss of stored information
Showroom and vehicle delivery — trickle charging
Supplies the battery with 14.4 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!