Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Battery charger, 12/24 V–120 A, 20–1500 Ah
Battery charger, 12/24 V–120 A, 20–1500 Ah - 5
Battery charger, 12/24 V–120 A, 20–1500 Ah - 1
Battery charger, 12/24 V–120 A, 20–1500 Ah - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger, 12/24 V–120 A, 20–1500 Ah

Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system

  • Frequency: 50 Hz
  • Charging voltage max. at 12 V: 14.8 V
  • Charging voltage max. at 24 V: 29.2 V
  • Charging current at 12 V: 120 A
  • Charging current at 24 V: 60 A
  • Min./max. rechargeable battery/battery capacity: 20-1500 Ah
  • Power rating: 3300 W
  • Battery designation: 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+)
  • Charging characteristics: IUoU
  • IP protection class: IP 21
  • Cable length: 5 m
  • Fully insulated charging terminals: Yes
  • Length (battery charging cable with terminals): 5 m
  • Cable cross section: 25 mm²
  • Product weight (per item): 14991 g
  • Colour: Traffic black RAL 9017
  • Spark protection: Yes
  • Reverse-polarity protection: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen