Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
12/24 V battery charger - 15 A lithium, 25-400 Ah
12/24 V battery charger - 15 A lithium, 25-400 Ah - 1
12/24 V battery charger - 15 A lithium, 25-400 Ah - 2
12/24 V battery charger - 15 A lithium, 25-400 Ah - 3
12/24 V battery charger - 15 A lithium, 25-400 Ah - 4
12/24 V battery charger - 15 A lithium, 25-400 Ah - 5
12/24 V battery charger - 15 A lithium, 25-400 Ah - 6
12/24 V battery charger - 15 A lithium, 25-400 Ah - 7
12/24 V battery charger - 15 A lithium, 25-400 Ah - 8
12/24 V battery charger - 15 A lithium, 25-400 Ah - 9
12/24 V battery charger - 15 A lithium, 25-400 Ah - 10
12/24 V battery charger - 15 A lithium, 25-400 Ah - 11

For detailed information, other images and documents, please select individual articles from the following table.

12/24 V battery charger - 15 A lithium, 25-400 Ah

Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Compact and robust device with dust-proof, splash-proof and UV-resistant housing

  • Rubberised underside to prevent scratching the vehicle paint and slipping

  • Repair mode for recovery of deeply discharged, sulphated or low-capacity batteries

  • Power supply function for disconnecting the battery from the vehicle without losing any important configurations

  • Automatic battery detection and selection of 9 charging modes

  • Charges batteries with a residual voltage of > 2.0 V at 12 V vehicle electrical system voltage and 14.0 V at 24 V vehicle electrical system voltage

  • Trickle charging for wintering, storage, exhibition etc.

  • Boost function for faster starting of an engine when the batteries are discharged
Notice
  • Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures

  • Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)

  • Battery change: Power supply function for battery replacement without data loss
VoltageModeCharging currentCharging voltageBattery capacity
12 VNORMAL15 A14.5 V50-400 Ah
12 VCOLD/AGM15 A14.7 V50-400 Ah
24 VNORMAL7.5 A29 V25-200 Ah
24 VCOLD/AGM7.5 A29.4 V25-200 Ah
12 VRECOVER2.6 A16 V50-400 Ah
13.6 VPOWER SUPPLY5 A13.6 VPOWER SUPPLY
12 VADVANCED AGM15 A15 V50-400 Ah
12.8 VLITHIUM15 A14.6 V30-200 Ah
12 VJUMP START20 A-50-400 Ah
Application area