Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vehicle air-conditioning service unit COOLIUS® A10 and COOLIUS® Y10 double pack set
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 1
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 2
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 3
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 4
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 5
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 6
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 7

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle air-conditioning service unit COOLIUS® A10 and COOLIUS® Y10 double pack set

For vehicles to be fully serviced with R134A or R1234YF refrigerants in the workshop.
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
COOLIUS® A10 for the refrigerant R134A and COOLIUS® Y10 for the refrigerant R1234YF



Better workshop utilisation and greater flexibility thanks to two devices as opposed to one combination device


  • Possible to carry out two different services simultaneously on different air-conditioning units

  • Avoids unnecessary waiting times for time-consuming evacuation of the inside of the lines between individual services in order to use a different refrigerant.

  • Always ready for use: If one system is unusable, you can carry out further services using the other system.


Easy to use


  • The two air-conditioning service units are light, portable, practical, and require less space than a combination device.

  • Operation is intuitive and identical for both devices


Comply with manufacturer's specifications with two devices


  • Many car manufacturers require the air-conditioning service to be carried out with one device for each refrigerant and not a combination model.

  • The double pack set makes it easier to work in a manufacturer-compliant way.


Long-term use is possible thanks, for example, to the optional WOW! maintenance agreements and the high-quality components of the COOLIUS® devices for long service intervals



COOLIUS® devices are suitable for hybrid and electric vehicles and are resource-conserving thanks to ~100% refrigerant recovery