For detailed information, other images and documents, please select individual articles from the following table.
Vehicle air-conditioning service unit COOLIUS® A10 and COOLIUS® Y10 double pack set
For vehicles to be fully serviced with R134A or R1234YF refrigerants in the workshop.
Register now and access more than 125,000 products
Variants
COOLIUS® A10 for the refrigerant R134A and COOLIUS® Y10 for the refrigerant R1234YF
Better workshop utilisation and greater flexibility thanks to two devices as opposed to one combination device
- Possible to carry out two different services simultaneously on different air-conditioning units
- Avoids unnecessary waiting times for time-consuming evacuation of the inside of the lines between individual services in order to use a different refrigerant.
- Always ready for use: If one system is unusable, you can carry out further services using the other system.
Easy to use
- The two air-conditioning service units are light, portable, practical, and require less space than a combination device.
- Operation is intuitive and identical for both devices
Comply with manufacturer's specifications with two devices
- Many car manufacturers require the air-conditioning service to be carried out with one device for each refrigerant and not a combination model.
- The double pack set makes it easier to work in a manufacturer-compliant way.
Long-term use is possible thanks, for example, to the optional WOW! maintenance agreements and the high-quality components of the COOLIUS® devices for long service intervals
COOLIUS® devices are suitable for hybrid and electric vehicles and are resource-conserving thanks to ~100% refrigerant recovery
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!