Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic valve spring compressor, heavy duty 6 pieces
Pneumatic valve spring compressor, heavy duty 6 pieces - 1
Pneumatic valve spring compressor, heavy duty 6 pieces - 2
Pneumatic valve spring compressor, heavy duty 6 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic valve spring compressor, heavy duty 6 pieces

Allows quick installation and removal of valves in dismantled cylinder heads.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Three valve assembly stamps are included in the set. Universal use for small and large valve discs on passenger cars up to commercial vehicles.

  • The open design of the mounting stamp provides optimal access to valve discs and wedges.

  • The solid bracket consists of a square steel tube and is equipped with a precisely controllable pneumatic cylinder.


Scope of delivery:


  • 1 x square tube bracket

  • 1 x pneumatic cylinder

  • 3 x valve mounting stamps, Ø23.5 – Ø32.0 – Ø40 mm

  • 1 x bar magnet