For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic valve spring compressor, heavy duty 6 pieces
Allows quick installation and removal of valves in dismantled cylinder heads.
Register now and access more than 125,000 products
Variants
- Three valve assembly stamps are included in the set. Universal use for small and large valve discs on passenger cars up to commercial vehicles.
- The open design of the mounting stamp provides optimal access to valve discs and wedges.
- The solid bracket consists of a square steel tube and is equipped with a precisely controllable pneumatic cylinder.
Scope of delivery:
- 1 x square tube bracket
- 1 x pneumatic cylinder
- 3 x valve mounting stamps, Ø23.5 – Ø32.0 – Ø40 mm
- 1 x bar magnet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!