For detailed information, other images and documents, please select individual articles from the following table.
VLB 60 door hinge, 3D design
Concealed door hinge for flush-closing doors up to 100 kg with invisible attachment of the hinges
Register now and access more than 125,000 products
Variants
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- The hinge screws are concealed by magnetic cover plates
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
| Classification key in line with DIN EN 1935: 2002, ETA-08/0209 | |||||||
| 4 | 7 | 5 | 1 EI30 (minimum) | 1 | 3 | 1 | 12 |
Specified dimensions not binding. Subject to technical changes.
Suitable for flush-closing interior, WC/bathroom, apartment entrance and building doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!