Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VLB 60 door hinge, 3D Close
VLB 60 door hinge, 3D Close - 1
VLB 60 door hinge, 3D Close - 2
VLB 60 door hinge, 3D Close - 3
VLB 60 door hinge, 3D Close - 4
VLB 60 door hinge, 3D Close - 5

For detailed information, other images and documents, please select individual articles from the following table.

VLB 60 door hinge, 3D Close

Concealed door hinge for abutting doors with integrated door closer
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
  • Hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without dismounting the door leaf, as the toothed clamping plates reliably prevent independent and unwanted height adjustment

  • Maintenance-free

  • Automatic smooth closing, no individual adjustment possible

  • Doors up to 50 kg can be equipped with only one VLB 60 3 D Close and 1 VLB 60. For doors from 50 kg to 80 kg, two VLB 60 3D Close must be used.
Notice

To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes.