Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VLB 100 door hinge, 3D design
VLB 100 door hinge, 3D design - 1
VLB 100 door hinge, 3D design - 2
VLB 100 door hinge, 3D design - 3
VLB 100 door hinge, 3D design - 4

For detailed information, other images and documents, please select individual articles from the following table.

VLB 100 door hinge, 3D design

Concealed door hinge for flush-closing doors up to 120 kg with attachment of the hinges not visible

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • The toothed clamping plates reliably prevent unwanted height adjustment

  • The hinge screws are covered by magnetic cover panels

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes.