The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal brush, medium
For thorough cleaning of a range of surfaces in tight and hard-to-reach areas.
Register now and access more than 125,000 products
Variants
Small and lightweight brush with a wide head and ergonomically shaped handle
Large, drop-shaped hanger
For simple hanging and easier cleaning.
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
This brush is suitable for cleaning small, hard-to-reach surfaces/areas, such as machinery, equipment, conveyor belts, tables, pots, chopping boards, etc. Can also be used as an alternative to a washing-up brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!