For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
Register now and access more than 125,000 products
Variants
- Blade: Black oxide, insulated
- Tip: similar to DIN EN 2936
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Stringent cold impact test
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!