For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
Register now and access more than 125,000 products
Variants
- Blade: burnished, insulated
- Tip: In accordance with DIN ISO 8764-1-PH
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!