For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, AW For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
- Tip size: AW20
- Blade length: 100 mm
- Handle length/handle width: 106 / 35 mm
Register now and access more than 125,000 products





Variants
- Blade: Burnished, insulated
- Tip: AW profile
Standard: IEC 60900:2004
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!