For detailed information, other images and documents, please select individual articles from the following table.
VDE electrical installation pliers, IEC 60900
3 tools in one set of pliers: For cutting, sheath stripping and stripping electrical cables
Register now and access more than 125,000 products
Variants
For working on live parts, observing all prescribed safety precautions
Up to 1,000 Volt (AC), up to 1,500 Volt (DC)
3 in 1 tool
- Convenient handling and no tool change
- Side cutter function
- De-sheathing and stripping in ergonomic pulling movement
Ergonomic handle for safe operations
Slip proof 2C comfort handle with wide VDE collar.
Inductively-hardened precision cutting edges
Surface ground and chrome-plated all-round
Inlaid joint
For round cables and wet room cables from ∅ 8–12 mm, e.g. NYM 3 x 1.5 mm² up to 5 x 2.5 mm².
For wires emerging from distributors, wall and branch boxes, switch boxes, switch cabinets or simply for loose connections. Can be used for electrical installations, in heating and ventilation construction, system construction, stand construction, kitchen construction or other similar professional groups.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!