For detailed information, other images and documents, please select individual articles from the following table.
VDE combination pliers DIN ISO 5746, IEC 60900
For gripping, holding and cutting hard and soft wires and cables
Register now and access more than 125,000 products
Variants
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface entirely ground and chrome-plated
- Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!