Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W-BOX VDE cable junction box
W-BOX VDE cable junction box - 1
W-BOX VDE cable junction box - 2
W-BOX VDE cable junction box - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-BOX VDE cable junction box

Soft, self-sealing TPE membranes enable quick and simple cable entry

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • IP66 degree of protection for reliable protection against dust and water

  • Removable TPE membranes for easy installation of cable glands

  • Large connection space for convenient working

  • Centre marking for precise alignment of the housing

  • Impact-resistant and particularly robust housing material

  • Stainless steel (V2A) cover screws for securely fitting the cover

  • Resistant to UV radiation and ammonia (DLG-tested)

  • Made in Germany
Notice

Cover screws torque: 1.2 Nm

In accordance with DIN EN 60670 (VDE 0606)